Discontinued with Replacement
BOLT STRL A325T1 HG 3/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325T1 HG 3/4X4

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS22719
  • Mfr. Model # 22719
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BOLT STRL A325T1 W/DHANDFW 3/4X4 HDG

Your Price: NA

Product Details

Hot galvanized ASTM A325 type 1 structural bolt. Size 3/4 x 4 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list