Skip Content
BOLT STRL A325T1 HG 1/2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOLT STRL A325T1 HG 1/2X3

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS22691
  • Mfr. Model # 22691
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hot galvanized ASTM A325 type 1 structural bolt. Size 1/2 x 3 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list