Skip Content
Discontinued with Replacement
BOLT STRL A325T1 1-1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325T1 1-1/4X4

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS20794
  • Mfr. Model # 20794
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BOLT STRL A325T1 W/CANDFW 1 1/4X4 PLN

Price: NA

Product Details

Plain ASTM A325 type 1 structural bolt. Size 1-1/4 x 4 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list