Skip Content
BOLT STRL A325 W/NUT HG 7/8-9X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 7/8-9X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.087.0800
  • Mfr. Model # U04211.087.0800
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 9.34 lbs

Technical Specs

  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Finish Hot Dip Galvanized
  • Tensile Strength (PSI) 105,000
  • Thread Size 7/8"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 8"
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Head Height 35/64"
  • Head Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list