Skip Content
BOLT STRL A325 W/NUT HG 7/8-9X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 7/8-9X5.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.087.0550
  • Mfr. Model # U04211.087.0550
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 7.29 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Steel
  • Package Quantity 5
  • Includes Heavy Nut
  • Item Structural Bolt
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Grade A325
  • Thread Size 7/8"
  • Overall Length 5-1/2"
  • Thread Length 1-1/2"
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Head Dia. 1-7/16"
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list