Skip Content
BOLT STRL A325 W/NUT HG 7/8-9X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 7/8-9X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.087.0400
  • Mfr. Model # U04211.087.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 5.99 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Includes Heavy Nut
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Material Steel
  • Thread Size 7/8"
  • Grade A325
  • Overall Length 4"
  • Type Heavy Hex Head
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Dia. 1-7/16"
  • Thread Direction Right Hand
  • Head Height 35/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List