Skip Content
BOLT STRL A325 W/NUT HG 7/8-9X4.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 7/8-9X4.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.087.0425
  • Mfr. Model # U04211.087.0425
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 6.19 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Includes Heavy Nut
  • Package Quantity 5
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Thread Size 7/8"
  • Grade A325
  • Type Heavy Hex Head
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Overall Length 4-1/4"
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Head Height 35/64"
  • Head Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list