Skip Content
BOLT STRL A325 W/NUT HG 7/8-9X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 7/8-9X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.087.0300
  • Mfr. Model # U04211.087.0300
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 5.14 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Steel
  • Item Structural Bolt Set
  • Includes Bolt, Nut
  • Tensile Strength (PSI) 105,000
  • Package Quantity 5
  • Thread Size 7/8"
  • Type Heavy Hex Head
  • Grade A325
  • Thread Type UNC
  • Thread Length 1-1/2"
  • Overall Length 3"
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Rockwell Hardness C25 to C34
  • Head Height 35/64"
  • Thread Direction Right Hand
  • Head Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list