Skip Content
BOLT STRL A325 W/NUT HG 7/8-9X3.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 7/8-9X3.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.087.0325
  • Mfr. Model # U04211.087.0325
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 5.34 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Thread Size 7/8"
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Grade A325
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Overall Length 3-1/4"
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Head Dia. 1-7/16"
  • Thread Direction Right Hand
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list