Skip Content
BOLT STRL A325 W/NUT HG 5/8-11X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 5/8-11X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.062.0600
  • Mfr. Model # U04211.062.0600
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 7.18 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Heavy Nut
  • Item Hex Structural Bolt Set
  • Material Carbon Steel
  • Package Quantity 10
  • Thread Size 5/8"
  • Tensile Strength (PSI) 105,000
  • Grade A325
  • Thread Length 1-1/4"
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Type Heavy Hex Head
  • Overall Length 6"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Head Dia. 1-1/16"
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list