Skip Content
BOLT STRL A325 W/NUT HG 3/4-10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 3/4-10X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.075.0700
  • Mfr. Model # U04211.075.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 6.04 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Steel
  • Item Hex Structural Bolt Set
  • Package Quantity 5
  • Includes Heavy Nut
  • Thread Size 3/4"-10
  • Tensile Strength (PSI) 105,000
  • Grade A325
  • Type Heavy Hex Head
  • Thread Length 1-3/8"
  • Overall Length 7"
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Thread Type UNC
  • Head Dia. 1-1/4"
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list