Skip Content
BOLT STRL A325 W/NUT HG 3/4-10X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 3/4-10X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.075.0600
  • Mfr. Model # U04211.075.0600
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 5.39 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Steel
  • Includes Heavy Nut
  • Item Hex Structural Bolt Set
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 3/4"-10
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 6"
  • Thread Length 1-3/8"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list