Skip Content
BOLT STRL A325 W/NUT HG 1-8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 1-8X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.100.0700
  • Mfr. Model # U04211.100.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 11.44 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Thread Size 1"
  • Grade A325
  • Type Heavy Hex Head
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Head Dia. 1-5/8"
  • Tensile Strength (PSI) 105,000
  • Thread Direction Right Hand
  • Thread Length 1-3/4"
  • Overall Length 7"
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list