Skip Content
BOLT STRL A325 W/NUT HG 1/2-13X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 1/2-13X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.050.0300
  • Mfr. Model # U04211.050.0300
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 6.84 lbs

Technical Specs

  • Item Structural Bolt Set
  • Finish Hot Dip Galvanized
  • Includes Bolt, Nut
  • Material Carbon Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Thread Size 1/2"
  • Grade A563
  • Overall Length 3"
  • Thread Type UNC
  • Thread Length 1"
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Height 5/16"
  • Head Dia. 7/8"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list