Skip Content
BOLT STRL A325 W/NUT HG 1/2-13X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 1/2-13X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.050.0200
  • Mfr. Model # U04211.050.0200
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 5.47 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Material Carbon Steel
  • Tensile Strength (PSI) 105,000
  • Package Quantity 25
  • Thread Size 1/2"
  • Overall Length 2"
  • Grade A563
  • Type Heavy Hex Head
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Thread Length 1"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand
  • Head Dia. 7/8"
  • Head Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list