Skip Content
BOLT STRL A325 W/NUT HG 1.1/8-7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 1.1/8-7X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.112.0400
  • Mfr. Model # U04211.112.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 10.79 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Includes Heavy Nut
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Overall Length 4"
  • Grade A325
  • Thread Type UNC
  • Thread Length 2"
  • Rockwell Hardness C19 to C31
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Dia. 1-13/16"
  • Head Height 11/16"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list