Skip Content
BOLT STRL A325 W/NUT HG 1.1/4-7X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 1.1/4-7X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.125.0700
  • Mfr. Model # U04211.125.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.19 lbs

Technical Specs

  • Includes Nut
  • Finish Hot Dip Galvanized
  • Item Hex Structural Bolt Set
  • Material Carbon Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Grade A563
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Overall Length 7"
  • Thread Type UNC
  • Thread Length 2"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Dia. 2"
  • Head Height 25/32"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list