Skip Content
BOLT STRL A325 W/NUT HG 1.1/4-7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT HG 1.1/4-7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.125.0600
  • Mfr. Model # U04211.125.0600
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.44 lbs

Technical Specs

  • Includes Nut
  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Item Hex Structural Bolt Set
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Grade A563
  • Thread Size 1-1/4"
  • Thread Length 2"
  • Thread Type UNC
  • Overall Length 6"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list