Skip Content
BOLT STRL A325 W/NUT 7/8-9X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 7/8-9X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.087.0700
  • Mfr. Model # U04006.087.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 8.54 lbs

Technical Specs

  • Includes Heavy Nut
  • Finish Plain
  • Item Structural Bolt
  • Material Steel
  • Thread Size 7/8"
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 7"
  • Package Quantity 5
  • Thread Length 1-1/2"
  • Meets/Exceeds ASTM A325-1/ASTM A563-C
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Head Height 35/64"
  • Head Dia. 1-7/16"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list