Skip Content
BOLT STRL A325 W/NUT 5/8-11X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 5/8-11X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.062.0600
  • Mfr. Model # U04006.062.0600
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 7.18 lbs

Technical Specs

  • Finish Plain
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 10
  • Thread Size 5/8"
  • Tensile Strength (PSI) 105,000
  • Grade A325
  • Type Heavy Hex Head
  • Thread Length 1-1/4"
  • Overall Length 6"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1/ASTM A563-C
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Head Height 25/64"
  • Head Dia. 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list