Skip Content
BOLT STRL A325 W/NUT 5/8-11X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 5/8-11X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.062.0500
  • Mfr. Model # U04006.062.0500
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 6.32 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Structural Bolt
  • Includes Heavy Nut
  • Package Quantity 10
  • Thread Size 5/8"
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Grade A325
  • Overall Length 5"
  • Thread Length 1-1/4"
  • Rockwell Hardness C25 to C34
  • Meets/Exceeds ASTM A325-1/ASTM A563-C
  • Thread Type UNC
  • Head Dia. 1-1/16"
  • Thread Direction Right Hand
  • Head Height 25/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List