Skip Content
BOLT STRL A325 W/NUT 5/8-11X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT STRL A325 W/NUT 5/8-11X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.062.0150
  • Mfr. Model # U04006.062.0150
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 3.3 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Package Quantity 10
  • Tensile Strength (PSI) 105,000
  • Material Steel
  • Thread Size 5/8"
  • Type Heavy Hex Head
  • Overall Length 1-1/2"
  • Thread Length 1-1/4"
  • Grade A325
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Head Dia. 1-1/16"
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list