Skip Content
BOLT STRL A325 W/NUT 3/4-10X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 3/4-10X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.075.0500
  • Mfr. Model # U04006.075.0500
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 4.78 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Material Steel
  • Type Heavy Hex Head
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 3/4"
  • Grade A325
  • Overall Length 5"
  • Thread Length 1-3/8"
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Head Height 15/32"
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list