Skip Content
BOLT STRL A325 W/NUT 3/4-10X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 3/4-10X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.075.0450
  • Mfr. Model # U04006.075.0450
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 4.47 lbs

Technical Specs

  • Item Structural Bolt Set
  • Finish Plain
  • Package Quantity 5
  • Includes Bolt, Nut
  • Thread Size 3/4"
  • Tensile Strength (PSI) 105,000
  • Material Steel
  • Type Heavy Hex Head
  • Thread Length 1-3/8"
  • Thread Type UNC
  • Grade A325
  • Overall Length 4-1/2"
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Head Dia. 1-1/4"
  • Rockwell Hardness C25 to C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list