Skip Content
BOLT STRL A325 W/NUT 3/4-10X3.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 3/4-10X3.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.075.0325
  • Mfr. Model # U04006.075.0325
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 3.69 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Material Steel
  • Package Quantity 5
  • Thread Size 3/4"
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Overall Length 3-1/4"
  • Grade A325
  • Thread Length 1-3/8"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list