Skip Content
BOLT STRL A325 W/NUT 3/4-10X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 3/4-10X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.075.0350
  • Mfr. Model # U04006.075.0350
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Structural Bolt Set
  • Finish Plain
  • Material Steel
  • Includes Bolt, Nut
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 3/4"
  • Type Heavy Hex Head
  • Grade A325
  • Thread Length 1-3/8"
  • Overall Length 3-1/2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list