Skip Content
BOLT STRL A325 W/NUT 1-8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1-8X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.100.0700
  • Mfr. Model # U04006.100.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 11.44 lbs

Technical Specs

  • Finish Plain
  • Includes Heavy Nut
  • Item Structural Bolt
  • Thread Size 1"
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Material Steel
  • Thread Length 1-3/4"
  • Grade A325
  • Overall Length 7"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1/ASTM A563-C
  • Thread Direction Right Hand
  • Head Dia. 1-5/8"
  • Rockwell Hardness C25 to C34
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list