Skip Content
BOLT STRL A325 W/NUT 1-8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1-8X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.100.0400
  • Mfr. Model # U04006.100.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 1.54 lbs

Technical Specs

  • Finish Plain
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Thread Size 1"
  • Grade A325
  • Overall Length 4"
  • Thread Length 1-3/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1/ASTM A563-C
  • Head Dia. 1-5/8"
  • Head Height 39/64"
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list