Skip Content
BOLT STRL A325 W/NUT 1-8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1-8X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.100.0300
  • Mfr. Model # U04006.100.0300
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 7.04 lbs

Technical Specs

  • Material Steel
  • Includes Heavy Nut
  • Finish Plain
  • Item Structural Bolt
  • Package Quantity 5
  • Thread Size 1"
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Grade A325
  • Thread Length 1-3/4"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34
  • Overall Length 3"
  • Meets/Exceeds ASTM A325-1/ASTM A563-C
  • Thread Direction Right Hand
  • Head Dia. 1-5/8"
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list