!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT STRL A325 W/NUT 1-8X3.3/4

BOLT STRL A325 W/NUT 1-8X3.3/4

APPROVED VENDOR

BOLT STRL A325 W/NUT 1-8X3.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT STRL A325 W/NUT 1-8X3.3/4

BOLT STRL A325 W/NUT 1-8X3.3/4

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU04006.100.0375
  • Mfr. Model # U04006.100.0375
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.574 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Plain
  • Thread Type UNC
  • Head Height 39/64"
  • Overall Length 3-3/4"
  • Material Steel
  • Thread Size 1"
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Type Heavy Hex Head

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list