Skip Content
BOLT STRL A325 W/NUT 1/2-13X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1/2-13X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.050.0125
  • Mfr. Model # U04006.050.0125
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 4.44 lbs

Technical Specs

  • Finish Plain
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Package Quantity 25
  • Thread Size 1/2"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 1-1/4"
  • Thread Length 1"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1/ASTM A563-C
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Head Dia. 7/8"
  • Head Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list