Skip Content
BOLT STRL A325 W/NUT 1.1/8-7X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1.1/8-7X9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.112.0900
  • Mfr. Model # U04006.112.0900
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 17.79 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 9"
  • Thread Length 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Thread Direction Right Hand
  • Rockwell Hardness C19 to C31
  • Head Height 11/16"
  • Head Dia. 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list