Skip Content
BOLT STRL A325 W/NUT 1.1/8-7X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1.1/8-7X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.112.0500
  • Mfr. Model # U04006.112.0500
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 12.19 lbs

Technical Specs

  • Includes Bolt, Nut
  • Finish Plain
  • Item Structural Bolt Set
  • Package Quantity 5
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Overall Length 5"
  • Grade A325
  • Thread Length 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Rockwell Hardness C19 to C31
  • Head Dia. 1-13/16"
  • Thread Direction Right Hand
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list