Skip Content
BOLT STRL A325 W/NUT 1.1/4-7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1.1/4-7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.125.0800
  • Mfr. Model # U04006.125.0800
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.89 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt Set
  • Tensile Strength (PSI) 105,000
  • Includes Bolt, Nut
  • Material Steel
  • Package Quantity 5
  • Thread Size 1-1/4"
  • Grade A325
  • Type Heavy Hex Head
  • Overall Length 8"
  • Thread Length 2"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C19 to C31
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Head Height 25/32"
  • Head Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list