Skip Content
BOLT STRL A325 W/NUT 1.1/4-7X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1.1/4-7X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.125.0700
  • Mfr. Model # U04006.125.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.19 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt Set
  • Includes Bolt, Nut
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Package Quantity 5
  • Grade A325
  • Type Heavy Hex Head
  • Thread Size 1-1/4"
  • Overall Length 7"
  • Thread Length 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Rockwell Hardness C19 to C31
  • Head Height 25/32"
  • Thread Direction Right Hand
  • Head Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list