Skip Content
BOLT STRL A325 W/NUT 1.1/4-7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NUT 1.1/4-7X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04006.125.0400
  • Mfr. Model # U04006.125.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.99 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Material Steel
  • Package Quantity 5
  • Thread Size 1-1/4"
  • Tensile Strength (PSI) 105,000
  • Grade A325
  • Type Heavy Hex Head
  • Thread Length 2"
  • Thread Type UNC
  • Overall Length 4"
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Rockwell Hardness C19 to C31
  • Head Dia. 2"
  • Head Height 25/32"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list