Skip Content
BOLT STRL A325 W/NT HG 5/8-11X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NT HG 5/8-11X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.062.0250
  • Mfr. Model # U04211.062.0250
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 4.16 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Tensile Strength (PSI) 105,000
  • Material Carbon Steel
  • Package Quantity 10
  • Grade A325
  • Thread Size 5/8"
  • Overall Length 2-1/2"
  • Thread Length 1-1/4"
  • Type Heavy Hex Head
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Rockwell Hardness C25 to C34
  • Head Dia. 1-1/16"
  • Thread Direction Right Hand
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list