Skip Content
BOLT STRL A325 W/NT HG 3/4-10X5.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NT HG 3/4-10X5.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.075.0525
  • Mfr. Model # U04211.075.0525
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 4.94 lbs

Technical Specs

  • Includes Nut
  • Finish Hot Dip Galvanized
  • Item Hex Structural Bolt Set
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Material Carbon Steel
  • Grade A563
  • Thread Size 3/4"-10
  • Thread Length 1-3/8"
  • Overall Length 5-1/4"
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list