Skip Content
BOLT STRL A325 W/NT HG 1/2-13X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 W/NT HG 1/2-13X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.050.0225
  • Mfr. Model # U04211.050.0225
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 5.82 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt Set
  • Includes Bolt, Nut
  • Package Quantity 25
  • Tensile Strength (PSI) 105,000
  • Material Carbon Steel
  • Thread Size 1/2"
  • Thread Length 1"
  • Overall Length 2-1/4"
  • Type Heavy Hex Head
  • Grade A563
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Thread Type UNC
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Dia. 7/8"
  • Thread Direction Right Hand
  • Head Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list