Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 7/8-9X4 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 7/8-9X4 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3440-024
  • Mfr. Model # 00152-3440-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.18 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT HDG 7/8-9X4

Price: NA

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dipped Galvanized
  • Material Steel
  • Thread Size 7/8-9
  • Package Quantity 65
  • Tensile Strength (PSI) 120,000
  • Type Heavy Hex Head
  • Thread Length 1-1/2"
  • Grade A325
  • Overall Length 4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325 Type 1
  • Rockwell Hardness HRC 34 max.
  • Head Dia. 1-7/16"
  • Thread Direction Right Hand
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list