Skip Content
BOLT STRL A325 L/NUT 7/8-9X4-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 7/8-9X4-3/4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3443-020
  • Mfr. Model # 00152-3443-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.99 lbs

Technical Specs

  • Item Structural Bolt
  • Material Steel
  • Finish Plain
  • Package Quantity 60
  • Tensile Strength (PSI) 120,000
  • Thread Size 7/8-9
  • Type Heavy Hex Head
  • Thread Length 1-1/2"
  • Grade A325
  • Overall Length 4-3/4"
  • Thread Type UNC
  • Rockwell Hardness HRC 34 max.
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Direction Right Hand
  • Head Dia. 1-7/16"
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list