Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 7/8-9X3-1/2 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 7/8-9X3-1/2 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3432-024
  • Mfr. Model # 00152-3432-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.63 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT 7/8-9X3 1/2

Price: NA

Technical Specs

  • Finish Hot Dipped Galvanized
  • Item Structural Bolt
  • Material Steel
  • Thread Size 7/8-9
  • Package Quantity 75
  • Tensile Strength (PSI) 120,000
  • Grade A325
  • Type Heavy Hex Head
  • Thread Type UNC
  • Overall Length 3-1/2"
  • Thread Length 1-1/2"
  • Meets/Exceeds ASTM A325 Type 1
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Head Dia. 1-7/16"
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list