Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 7/8-9X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 7/8-9X2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3424-000
  • Mfr. Model # 00152-3424-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 204.69 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT PL 7/8-9X2

Price: NA

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Structural Bolt
  • Package Quantity 360
  • Tensile Strength (PSI) 120,000
  • Thread Size 7/8-9
  • Type Heavy Hex Head
  • Overall Length 2"
  • Thread Length 1-1/2"
  • Grade A325
  • Rockwell Hardness HRC 34 max.
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 35/64"
  • Head Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list