Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 7/8-9X2 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 7/8-9X2 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3424-024
  • Mfr. Model # 00152-3424-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.54 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT HDG 7/8-9X2

Price: NA

Technical Specs

  • Finish Hot Dipped Galvanized
  • Package Quantity 110
  • Item Structural Bolt
  • Material Steel
  • Tensile Strength (PSI) 120,000
  • Thread Size 7/8-9
  • Grade A325
  • Thread Length 1-1/2"
  • Type Heavy Hex Head
  • Overall Length 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325 Type 1
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Head Dia. 1-7/16"
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list