Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 5/8-11X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 5/8-11X6

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3060-020
  • Mfr. Model # 00152-3060-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.33 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT PL 5/8-11X6

Price: NA

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 100
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 120,000
  • Grade A325
  • Thread Size 5/8-11
  • Overall Length 6"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325 Type 1
  • Rockwell Hardness HRC 34 max.
  • Head Dia. 1-1/16"
  • Thread Direction Right Hand
  • Head Height 25/64"
  • Thread Length 1-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List