Skip Content
BOLT STRL A325 L/NUT 5/8-11X1-1/2HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 5/8-11X1-1/2HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3020-024
  • Mfr. Model # 00152-3020-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.63 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dipped Galvanized
  • Material Steel
  • Thread Size 5/8-11
  • Package Quantity 275
  • Tensile Strength (PSI) 120,000
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 1-1/2"
  • Thread Length 1-1/4"
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Type UNC
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Head Height 25/64"
  • Head Dia. 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list