Skip Content
BOLT STRL A325 L/NUT 3/4-10X8 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 3/4-10X8 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3264-024
  • Mfr. Model # 00152-3264-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.85 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dipped Galvanized
  • Package Quantity 50
  • Material Steel
  • Tensile Strength (PSI) 120,000
  • Thread Size 3/4-10
  • Grade A325
  • Type Heavy Hex Head
  • Thread Length 1-3/8"
  • Thread Type UNC
  • Overall Length 8"
  • Meets/Exceeds ASTM A325 Type 1
  • Rockwell Hardness HRC 34 max.
  • Head Height 15/32"
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list