Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 3/4-10X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 3/4-10X3

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3230-000
  • Mfr. Model # 00152-3230-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.88 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT PL 3/4-10X3

Price: NA

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Package Quantity 400
  • Material Steel
  • Tensile Strength (PSI) 120,000
  • Thread Size 3/4-10
  • Grade A325
  • Type Heavy Hex Head
  • Thread Length 1-3/8"
  • Rockwell Hardness HRC 34 max.
  • Overall Length 3"
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List