Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 3/4-10X3 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 3/4-10X3 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3230-024
  • Mfr. Model # 00152-3230-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.36 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT HDG 3/4-10X3

Price: NA

Technical Specs

  • Package Quantity 120
  • Finish Plain
  • Tensile Strength (PSI) 120,000
  • Material Steel
  • Item Structural Bolt
  • Type Heavy Hex Head
  • Thread Size 3/4-10
  • Grade A325
  • Overall Length 3"
  • Thread Length 1-3/8"
  • Rockwell Hardness HRC 34 max.
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Type UNC
  • Head Dia. 1-1/4"
  • Thread Direction Right Hand
  • Head Height 15/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List