Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 3/4-10X3-1/4HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 3/4-10X3-1/4HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3231-024
  • Mfr. Model # 00152-3231-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.58 lbs
Suggested Replacement Product
A325 STR BLT LS NT HDG 3/4-10X3 1/4

Price: NA

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dipped Galvanized
  • Tensile Strength (PSI) 120,000
  • Material Steel
  • Package Quantity 110
  • Thread Size 3/4-10
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 3-1/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Length 1-3/8"
  • Head Dia. 1-1/4"
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list